LINCOLN ELECTRIC Welding Cart & Running Gear

Sebelum PPN:
Rp5.499.900 - Rp27.999.900
Spesifikasi
UNSPSC23171514
Frame MaterialSteel
Number of Cylinders Held1
Number of Wheels4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These Lincoln Electric welder and cylinder rack carts hold compatible gas cylinders and welding equipment so they can be moved around a shop or job site.
Feature
Utility Cart For Welders Compatible Welder Series Invertec PowerMIG Square Wave TIG 200 Number of Shelves 2 Shelf Depth 35 in Shelf Width 18 in Number of Cylinders Held 1 Compatible Cylinder Diameter (Maximum) 8 in Wheel Type Caster Wheels Compatible Welder Manufacturer Part Number K1845-1 K2473-2 K3018-2 K3963-1 K4498-1 K5126-1 Compatible Cylinder Type 150 cu ft Compatible Welder Type Lincoln Electric MIG

Ulasan Produk

Tidak ada ulasan