REELCRAFT Welding Cable Reel (Kabel Las)
#Grup produk P109500935
Spesifikasi
| UNSPSC | 39121202 |
|---|---|
| Base Frame Material | Aluminium |
| Cable Length Capacity by Gauge (ft) | 1 AWG: 250, 1/0 AWG: 200, 2/0 AWG: 200 |
| Compatible Cable Gauge (Maximum) (AWG) | 2/0 |
| Compatible Cable Gauge (Minimum) (AWG) | 1 |
| Current (Maximum) (A) | 300 |
| Drive Type | Hand Crank |
| Features | Heavy Duty Shaft; Non-Conductive Spools |
| Housing Finish | Powder Coated |
| Includes | Lead Wire |
| Lock Type | Latch |
| Manufacturer Part Number | T-1460-0 |
| Maximum Compatible Cable Length (ft) | 250 |
| Maximum Temperature (°F) | 200 |
| Mounting Hole Diameter | 1/2 |
| Mounting Location | Truck |
| Overall Depth (in) | 18 |
| Overall Height (in) | 38 |
| Overall Width (in) | 16.25 |
| Reel Configuration | Single Reel |
| Reel Shaft Diameter | 1-1/4 |
| Shaft Bearing Type | Tapered Roller |
| Spool Material | Nylon |
| Weight (lbs) | 32 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Hand-crank welding cable reels allow a user to manually dispense as much cable as is needed to reach a work area. A manual drum lock prevents accidental unwinding of the reel, maintaining the amount of dispensed cable. When the work is completed, the drum can be unlocked, and the hand crank can be used to wind the remaining cable back onto the reel for safe storage and transportation.
Feature
Arc Welding Cable Reel Compatible Cable Gauge (Minimum) 1 AWG Compatible Cable Gauge (Maximum) 2/0 AWG Cable Length Capacity by Gauge 1 AWG 250 ft 1/0 AWG 200 ft 2/0 AWG 200 ft Maximum Current 300 A Reel Configuration Single Reel Mounting Hole Diameter 1/2 in Drive Type Hand Crank Compatible Cable Length (Maximum) 250 ft Mounting Location Truck Base Frame Material Aluminum Features Heavy Duty Shaft Non-Conductive Spools Housing Finish Powder Coated Includes Lead WireProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Kabel%20Las/REELCRAFT%20Welding%20Cable%20Reel%20(Kabel%20Las)/pzP109500935-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
