THERMAL DYNAMICS Welding Cable Cover

Sebelum PPN:
Rp7.799.900 - Rp9.299.900
Spesifikasi
UNSPSC23171517
Closure MethodSnaps
ColorYellow
Compatible with BrandThermal Dynamics
For Plasma Torch Model7-0040; 7-5200; 7-5201; 7-5202; 7-5203; 7-5204; 7-5205; 7-5206; 7-5208; 7-5209; 7-5210; 7-5213; 7-5214; 7-5215; 7-5216; 7-5260; 7-5261; 7-5262; 7-5263; 7-5264; 7-5265; 7-5604; 7-5605
For Plasma Torch SeriesSL100; SL40; SL60
MaterialLeather
ProcessPlasma Cutting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These cable covers slip over plasma torch cables to keep them clean and protect them from abrasion, spatter, sparks, and other hazards encountered in plasma cutting tasks.
Feature
Plasma Torch Cable Cover Closure Method Snaps Color Yellow For Plasma Torch Model 7-0040 7-5200 7-5201 7-5202 7-5203 7-5204 7-5205 7-5206 7-5208 7-5209 7-5210 7-5213 7-5214 7-5215 7-5216 7-5260 7-5261 7-5262 7-5263 7-5264 7-5265 7-5604 7-5605 For Plasma Torch Series SL100 SL40 SL60 Welding Processes Plasma Cutting Compatible with Brand Thermal Dynamics Material Leather Application Covers Torch Lead Overall Length 25 ft

Ulasan Produk

Tidak ada ulasan