HOBART Generator Gasoline Welder (Genset Bensin)

Sebelum PPN:
Rp129.999.900
Spesifikasi
UNSPSC23171514
ApplicationFarm; Home; Light Fabrication; Light Maintenance and Repair
ColorWhite
Continuous Auxiliary Power (W)4000
Engine BrandBriggs and Stratton
Engine Displacement (cc)306
Engine ModelBriggs & Stratton 1450 Intek
Fuel Tank Capacity (gal)6.3
Generator Fuel TypeGasoline
Generator Outlets20 A 120V GFCI 5-20R (4)50 A 240V 6-50R
IncludesRunning Gear
Manufacturer Part Number500563
Maximum Amperage (Stick) (A)145
Minimum Amperage (Stick) (A)40
Oil Capacity (oz)28
Overall Depth (in)31.25
Overall Height (in)24.75
Overall Width (in)20.63
Peak Auxiliary Power (W)4750
PhaseSingle-Phase
ProcessStick Welding (SMAW)
Rated Output @ Duty Cycle (Stick) (A)130 @25 V, 30%
StandardsCSA Certified; ISO 9001
Start TypeRecoil
TIG Arc Start FeatureLift Arc Start
Weight (lbs)222
Welder SeriesChampion 145
Welding Power Source TypeCC
polarityDC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hobart Champion welder generators include GFCI outlets with circuit breakers.
Feature
Engine-Driven Welder Color White For Material Type Specialty Metal Stainless Steel Steel Generator Fuel Type Gasoline Phase Single-Phase Polarity DC Start Type Recoil Stick Welding Maximum Output Current 145 A Stick Welding Minimum Output Current 40 A Stick Welding Output @ Duty Cycle 130 A @ 25 V 30 Percent Welding Mode CC Welding Processes Stick Welding (SMAW) Application Farm Home Light Fabrication Light Maintenance and Repair Continuous Auxiliary Power 4 000 W

Ulasan Produk

Tidak ada ulasan