HOMAX Wall Repair Patching (Plamir Penambal Dinding)

Sebelum PPN:
Rp219.900
Spesifikasi
UNSPSC30161503
ApplicationPlaster Wall Repair
Container TypeBox
Coverage Area (ft²)0.25
Cure typeWater
EnvironmentIndoor
Finishing FeaturesPaintable
For Use on Surface MaterialDrywall; Plaster; Stucco
Manufacturer Part Number2297
Number of Components1
Overall Length (in)6
Overall Width (in)6
ProductDrywall Patch
Product FormSemi-Solid
SeriesWall Patch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Drywall patches and tape adhere to drywall to cover and bond panel joints and cover larger holes or cracks. They are typically mesh and are used in conjunction with joint compounds to create a smooth finish to the wall surface.
Feature
Patching Compound Product Form Semi-Solid Container Size Not Applicable Container Type Box Coverage 0.25 sq ft Cure Type Water Environment Indoor Finishing Features Paintable Overall Length 6 in Overall Width 6 in Application Plaster Wall Repair For Use On Surface Material Drywall Plaster Stucco Number of Components 1 Package Quantity 2

Ulasan Produk

Tidak ada ulasan

Halaman Terkait