DAP Wall Repair Patching (Plamir Penambal Dinding)

Sebelum PPN:
Rp379.900 - Rp569.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Spackling paste, also called painter's putty and spackle, is used to fill minor imperfections in wall surfaces such as nail holes, dents, and divots. It is fast drying, does not require sanding, and is primarily used in preparation for painting.
Feature
Spackle Product Form Paste Color White Container Size 32 oz Container Type Pail Coverage Not Applicable Finishing Features Paintable Sandable Full Cure Time 5 hr Overall Length Not Applicable Overall Width Not Applicable Working Time 5 min Application Ceiling and Wall Repair For Use On Surface Material Brick Drywall Metal Plaster Stone Wood Standards SARA Title III VOC Content 45 g/L Flash Point 212 Degrees F For Use With Metal Doors Trim Surfaces

Ulasan Produk

Tidak ada ulasan