VICTOR Victor-Style Torch Welding & Brazing Tip (Nosel Torch Las)

Sebelum PPN:
Rp869.900 - Rp1.999.900
Spesifikasi
UNSPSC23171535
Compatible ManufacturerVictor
For Fuel TypeAcetylene

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Welding and brazing nozzles consist of the tube and tip that are compatible with oxy-fuel torch handles. They’re commonly used for general purpose welding and preheating applications.
Feature
Brazing Nozzle Compatible Fuel Type Acetylene Tip Series W-J Compatible Torch Series J Tip Size 3 Minimum Brazing Capacity 3/4 in Maximum Brazing Capacity 1 3/4 in Compatible Manufacturer Victor Application Brazing Welding Compatible Torch Grainger Part Number 5GEJ9 5KJ44 Compatible Torch Manufacturer Part Number J-28 J-40 Flame Type Brazing Long Cone Fuel Pressure Rating (Maximum) 6 psig Fuel Pressure Rating (Minimum) 3 psig Maximum Oxygen Flow Rate 8 scfh

Ulasan Produk

Tidak ada ulasan

Halaman Terkait