J-B WELD Urethane Structural Adhesive (Lem Struktural Dua Komponen)
#Grup produk P109500236
Spesifikasi
| UNSPSC | 31201601 |
|---|---|
| Alternate Product Name | Plasticbonder Syringe |
| Container Type | Syringe |
| Cure Method | Ambient |
| Cured Color | Black |
| Features | Permanent Bond |
| Full Cure Time (minute) | 30 |
| Functional Cure (hour) | 1 |
| Included Components | Resin and Hardener |
| Interior/Exterior | Interior/Exterior |
| Low Odor | No |
| Marine Grade | No |
| Materials Bonded | Plastic |
| Maximum Application Temperature (°F) | 120 |
| Maximum Performance Temperature (°F) | 250 |
| Maximum Viscosity (cps) | 30000 |
| Minimum Application Temperature (°F) | 0 |
| Mixing Ratio | 1:1 |
| Non-Sagging | No |
| Primary Applications | Plastics |
| Resin Type | Urethane |
| Series | Plastic Bonder |
| Standards | OSHA 29 CFR 1910.1200 |
| Tensile Strength (psi) | 3770 |
| Total Volume (ml) | 25 |
| VOC Content Weight Percentage (%) | Less Than 1 |
| Water Resistance | Not Water-Resistant |
| Working Time (minute) | 15 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Ready-to-use urethane syringes mix and dispense the adhesive resin and hardener simultaneously at the right ratio, without the need for additional equipment.
Feature
Urethane Adhesive Container Type Syringe Cure Method Ambient Cured Color Black Features Permanent Bond Included Components Resin and Hardener Interior/Exterior Interior/Exterior Low Odor No Marine Grade No Materials Bonded Plastic VOC Content Weight Percentage Less Than 1 Percent Water Resistance Not Water-Resistant Working Time 15 min Maximum Application Temperature 120 Degrees F Maximum Performance Temperature 250 Degrees F Resin Type UrethaneProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Dua%20Komponen%20-%20Tipe%20Tembak/J-B%20WELD%20Urethane%20Structural%20Adhesive%20(Lem%20Struktural%20Dua%20Komponen)/6kP109500236-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
