AMERICAN TORCH TIP TIG Torch Kit

Sebelum PPN:
Rp4.099.900 - Rp7.399.900
Spesifikasi
UNSPSC23171517
ProcessTIG Welding (GTAW)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Water-cooled TIG torches are cooled by water or coolant during welding tasks. They require water hoses and an external source of water or coolant, so they are ideal for stationary welding setups. They do not get too hot to hold when used for long, continuous welding tasks, and they can be used in high-amperage welding applications.
Feature
TIG Torch Package Compatible with Series 20 Maximum Current 250 A Neck Type Rigid TIG Torch Series 20 Welding Processes TIG Welding (GTAW) Application Water-Cooled Back Cap Included Yes Back Cap Size Designation Medium Compatible with Brand Linde Cooling Method Water-Cooled For Maximum Electrode Diameter 1/8 in For Minimum Electrode Diameter 0.02 in Gas Hose Included Yes Gas Hose Length 25 ft Gas Hose Material Rubber Gas Valve Included No Head Angle 180 Degrees

Ulasan Produk

Tidak ada ulasan