MILLER ELECTRIC TIG Insulator & Gasket (Gasket TIG)

Sebelum PPN:
Rp959.900 - Rp1.099.900
Spesifikasi
UNSPSC23171519
For TIG Torch Series17; 18; 26; A-150; A-200; A-250; HW-17; HW-26; PTA-17; PTA-26; PTW-18; W-350; W-410
ProcessTIG Welding (GTAW)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Nozzle insulators are used in TIG torch setups that include a collet body. Also known as cup gaskets or heat shields, the insulators protect the torch consumables from high heat and create a seal between the nozzle and the torch that prevents shielding gas from escaping.
Feature
Cup Gasket Compatible with Model 17 17F 17FV 17FVB 17HP 17HPV 17V 18 18-90 18HP 18P 18V 26 26F 26FV 26FVB 26HP 26HPV 26V 301525 301526 CS410A HW-17 HW-17F HW-17R HW-26 HW-26F HW-26R PTA-17 PTA-17F PTA-17FV PTA-17V PTA-26 PTA-26F PTA-26FV PTA-26V PTW-18 WP-17 WP-17-PSH WP-17F WP-17FV WP-17V WP-17V-PSH WP-18 WP-18V WP-26 WP-26F WP-26FV WP-26V WP-R17F WP-R17FV WP-R26F WP-R26FV

Ulasan Produk

Tidak ada ulasan