MILLER ELECTRIC TIG Hose Fitting & Coupling (Sambungan Selang Gas)

Sebelum PPN:
Rp529.900 - Rp1.999.900
Spesifikasi
UNSPSC23171519
ProcessTIG Welding (GTAW)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hose clamps secure water hoses or gas hoses to compatible TIG torch bodies to help prevent unintentional disconnection. They are typically used for securing hoses that do not have a threaded connection that screws onto the torch body.
Feature
Hose Clamp Compatible with Series 18 20 20F 24W 25 W-125 W-180 W-200 W-225 W-250 W-350 Compatible with Model 18 18-90 18HP 18P 18V 20FHD 20P 24 24FHD 24FVHD 24HP 24V 25 WP-125L WP-125M WP-18 WP-18V WP-20 WP-20P WP-20V WP-24W WP-25 Reference Number 53N04 Welding Processes TIG Welding (GTAW) Type Hose Clamp Compatible with Brand Weldcraft Application Female Thread Size 5/8-18 RH Female Thread Size 5/8-18 RH Package Quantity 10

Ulasan Produk

Tidak ada ulasan