ANTI-SEIZE TECHNOLOGY Threadlocker Lem Baut Metal

Sebelum PPN:
Rp319.900
Spesifikasi
UNSPSC31201612
Chemical BaseMethacrylate
Compatible Primer SeriesPrimer N; Primer T
Container Size (fl oz)0.34
Container TypeBottle
Container and SizeBottle 0.39 oz and Under
Cure typeAnaerobic
Flash Point Temperature (°F)200
For Material TypeAluminium, Brass, Bronze, Stainless Steel, Steel, Titanium Alloys
Full Cure Time (day)1
Maximum Operating Temperature (°F)300
Minimum Operating Temperature (°F)-65
Primer RequiredYes
Product FormLiquid
StandardsAN0321; ASTM D-5363; GHS Compliant; MIL-S-46163-A Type II, Grade N; RoHS Compliant
VOC Content Weight Percentage (%)1.5
Working Time (minute)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These high-strength black and red threadlockers can be used to fill the gaps between threads, preventing fasteners from loosening due to vibration, and protecting against rust and corrosion. Fasteners can be removed with hand tools after heat is applied. Cure time is 24 hours.
Feature
Threadlocker For Material Type Aluminum Brass Bronze Stainless Steel Steel Titanium Alloys Threadlocking Strength Medium Color Blue Series 42MS Container Size 0.34 fl oz Container Type Bottle For Maximum Thread Diameter 3/4 in Working Time 10 min Breakaway Torque 100 in-lb Cure Type Anaerobic Primer Required Yes Compatible Primer Series Primer N Primer T Standards AN0321 ASTM D-5363 GHS Compliant MIL-S-46163-A Type II Grade N RoHS Compliant Chemical Base Methacrylate

Ulasan Produk

Tidak ada ulasan