DRYROD Stick Welding Electrode Oven (Pemanas Kawat Las)

Sebelum PPN:
Rp7.699.900 - Rp59.999.900
Spesifikasi
ProcessStick Welding (SMAW)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Benchtop electrode ovens have a higher capacity than portable electrode ovens. They bake electrodes to remove any moisture the electrodes may have absorbed from the atmosphere.
Feature
Electrode Oven Chamber Depth 19.75 in Chamber Width 14 in Material Steel Maximum Weight Capacity 150 lb Maximum Operating Temperature 300 Degrees F Minimum Operating Temperature 100 Degrees F Mount Type Benchtop Voltage 120/240V AC Welding Processes Stick Welding (SMAW) Color Yellow Heating Elements 600W Wire Wrap Insulation Fiberglass Insulation Thickness 1 1/2 in Overall Depth 22.25 in Overall Height 20.5 in Overall Width 17.5 in Series Type 15 Standards CE cUL UL

Ulasan Produk

Tidak ada ulasan