HOBART Stick Welder
#Grup produk P109499091
Spesifikasi
| UNSPSC | 23171519 |
|---|---|
| Cable Connection Type | Dinse-Style |
| Effective Input Current (A) | 20.7 @120V AC (Single-Phase); 27.8 @240V AC (Single-Phase) |
| Includes | 10 ft. Electrode Cable with Heavy-Duty Holder10 ft. Work Cable with ClampAdjustable Shoulder Strap |
| Input Frequency (Hz) | 50/60 |
| Input Voltage (VAC) | 110/115/120; 220/230/240 |
| Manufacturer Part Number | 500570 |
| Maximum Amperage (Stick) (A) | 160 |
| Minimum Amperage (Stick) (A) | 20 |
| Open Circuit Voltage (VDC) | 91 |
| Overall Depth (in) | 13.38 |
| Overall Height (in) | 10.5 |
| Overall Width (in) | 7.25 |
| Phase | Single-Phase |
| Plug Type | 5-15P; 6-50P; L6-30P |
| Power Cord Length (ft) | 6-1/2 |
| Process | Stick Welding (SMAW) |
| Rated Output @ Duty Cycle (Stick) (A) | 160 @240 V @ 30%65 A @120 V, 20% |
| Weight (lbs) | 15 |
| Welder Series | Stickmate 160i |
| Welding Power Source Type | CC |
| Work Cable Length (ft) | 10 |
| polarity | DC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Hobart Stickmate stick package comes with a power source and includes a stick electrode holder with cable, a work cable with clamp, and a shoulder strap for portability. Please see the product detail page for the full list of equipment included with each product.
Feature
Stick Welder Electrode Cable Length 10 ft For Material Type Mild Steel Input Frequency 50/60 Hz Input Voltage 110/115/120V AC 220/230/240V AC Phase Single-Phase Polarity DC Model 500570 Stick Welding Maximum Output Current 160 A Cable Connection Type Dinse-Style Stick Welding Output @ Duty Cycle 160 A @ 240 V @ 30 Percent 65 A @120 V 20 Percent Stick Welding Minimum Output Current 20 A Welding Processes Stick Welding (SMAW) Welding Mode CCProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/HOBART%20Stick%20Welder/2jP109499091-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
