DUCTMATE Spray Adhesive (Lem Semprot)

Sebelum PPN:
Rp5.099.900
Spesifikasi
UNSPSC31201601
Adhesive ColorClear
Container Size (fl oz)13
Container TypeAerosol Can
FeaturesDisposable System; HAPS Free; Low VOC; Methylene Chloride Free; No Ozone Depleting Substances; Permanent Bond; Quick Tack; Self-Contained
Full Cure Time (minute)4
Heat ResistantNo
High TackNo
Interior/ExteriorInterior Only
Low OdorNo
Materials BondedFiberglass; Foam; Insulation; Metal; Wood
Maximum Application Temperature (°F)100
Minimum Application Temperature (°F)60
Primary ApplicationsHVAC
Product TypeSpray Adhesive
SeriesQuick-Stick
StandardsLEED; SCAQMD Compliant
VOC Content Weight Percentage (%)32.5
Water ResistanceNot Water-Resistant

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Spray adhesives secure insulation and duct liners to materials without degrading them. They bond to uneven and porous surfaces in roofing and HVAC applications.
Feature
Spray Adhesive Adhesive Color Clear Container Size 13 fl oz Container Type Aerosol Can Product Type Spray Adhesive Series Quick-Stick Working Time 2 min Features Disposable System HAPS Free Low VOC Methylene Chloride Free No Ozone Depleting Substances Permanent Bond Quick Tack Self-Contained Full Cure Time 4 min Heat Resistant No High Tack No Interior/Exterior Interior Only Low Odor No Standards SCAQMD Compliant LEED Water Resistance Not Water-Resistant

Ulasan Produk

Tidak ada ulasan