KEYSCO TOOLS Set Mata Bor Las Titik (Drill Bit Set)

Sebelum PPN:
Rp4.399.900
Spesifikasi
UNSPSC23171535
Body Diameters Included (in)0.25; 0.3125; 0.375; 0.5
Drill Bit Sizes Included1/4; 5/16; 3/8; 1/2
Largest Body Diameter (in)0.5
Largest Drill Bit Size1/2
MaterialCobalt
Measurement SystemFractional Inch
Number of Drill Bits4
Number of Pieces4
Smallest Body Diameter (in)0.25
Smallest Drill Bit Size1/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Spot-weld drill bit sets contain multiple bits for drilling out spot welds that are holding two or more thin sheets of metal together. They are commonly used to separate spot-welded auto body panels without damaging the bottom panel. The bits have a self-centering tip that prevents them from walking (or moving) while starting to drill.
Feature
Spot Weld Cutter Set Measurement System Fractional Inch Material Cobalt Number of Drill Bits 4 Drill Bit Sizes Included 1/2 in 1/4 in 3/8 in 5/16 in Smallest Drill Bit Size 1/4 in Largest Drill Bit Size 1/2 in Body Diameters Included 0.25 in 0.3125 in 0.375 in 0.5 in Smallest Body Diameter 0.25 in Largest Body Diameter 0.5 in Number of Pieces 4

Ulasan Produk

Tidak ada ulasan