TWECO Spool Gun (Pistol Las)

Sebelum PPN:
Rp16.999.900
Spesifikasi
UNSPSC23171540
Cable Length (ft)12
Connection TypeTweco-Compatible
Contact Tip Series11
Cooling MethodAir-Cooled
Duty Cycle (%)20
Duty RatingLight Duty
For Gas TypeAr (Argon)
For Welder ModelTweco Fabricator
For Wire TypeAluminium
Gas Diffuser Number51
Handle TypePistol Grip
Liner SeriesTweco Jump Liner
MIG Gun ModelSG160TA-12-3035
MIG Gun SeriesSpool Gun 160
MIG Gun TypeSpool Gun
Manufacturer Part Number10271390
Maximum Amperage (A)160
Maximum Wire Diameter (in)0.035
Maximum Wire Feed Speed (in/minute)300
Neck Tube TypeFixed
Nozzle Series21
ProcessMIG Welding (GMAW)
Spool Capacity (in)4
Trigger TypeStandard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tweco spool guns feed electrode wire from a spool mounted directly on the guns. This eliminates the need for a wire feeder in the welding setup and reduces wire-feeding problems when welding with aluminum electrode wire. The guns connect to a MIG welder to deliver current to the wire and create an arc between the wire and a metal workpiece. Welding operators use the guns to control the position of the wire during welding.
Feature
Spool Gun MIG Gun Type Spool Gun Cooling Method Air-Cooled Series Spool Gun 160 Maximum Current 160 A Duty Cycle 20 Percent For Gas Type Ar (Argon) Maximum Wire Diameter 0.035 in Cable Length 12 ft For Rear Connection Type Tweco-Compatible Handle Type Pistol Grip Trigger Type Standard Neck Tube Type Fixed Neck Tube Angle 90 Degrees For Wire Type Aluminum Model SG160TA-12-3035 Tip Series 11 Welding Processes MIG Welding (GMAW) Spool Capacity 4 in Application MIG Welding

Ulasan Produk

Tidak ada ulasan