AMERICAN BEAUTY Soldering, Desoldering & Hot Air Rework Station

Sebelum PPN:
Rp5.199.900 - Rp67.999.900
Spesifikasi
ESD SafeNo
Number of Channels1
Plug TypeThree Prong

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Soldering stations allow users to make precision adjustments to soldering iron temperatures to provide greater control and precision for heating applications.
Feature
Voltage Control Unit ESD Safe No Number of Channels 1 Station Power Consumption 500 W Operating Temperature (Maximum) 900 Degrees F Product Type Soldering Station Power Unit Application Soldering Compatible Handpiece Manufacturer Model Number 3114-60 3114-75 3125-60 3125-75 3138-100 3138-130 3138-150 3138X-175 3158-200 3158X-250 3178-300 3198-550 Control Type Dial Knob Display Type Analog

Ulasan Produk

Tidak ada ulasan

Halaman Terkait