AMERICAN BEAUTY Soldering Iron Heating Element

Sebelum PPN:
Rp2.899.900 - Rp3.699.900
Spesifikasi
UNSPSC23171507
Element TypeNi-Chrome Compression ound
Maximum Operating Temperature (°F)1000
Operating Voltage (V AC)110/120
StandardsCE Certified; EEE Compliant; IEC 60335-1, Edition 5.1, 2013-12; IEC 60335-2-45, Edition 3.2, 2012-01; RoHS Compliant

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These heating elements are compatible with American Beauty brand soldering irons.
Feature
Soldering Iron Heating Element Power Consumption 300 W Operating Voltage 110/120V AC Maximum Operating Temperature 1 000 Degrees F Compatible Tool Manufacturer Model Number 3178-300 For Use With 5ZGV0 Element Type Ni-Chrome Compression ound Product Type Soldering Iron Standards CE Certified EEE Compliant IEC 60335-1 Edition 5.1 2013-12 IEC 60335-2-45 Edition 3.2 2012-01 RoHS Compliant

Ulasan Produk

Tidak ada ulasan