AMERICAN BEAUTY Soldering Flux

Sebelum PPN:
Rp709.900
Spesifikasi
UNSPSC23171522
ApplicationCircuit Board Repair; Soldering
Clean Up TypeNo Clean
Container Size (oz)0.32
Container TypePen
FeaturesExcellent Wetting; No Cleaning Necessary; Works With Lead-Free
Flux ClassificationORL0/IPC J-STD
Flux FormLiquid
Flux TypeNo Clean
For Solder TypeLead-Free; Leaded
Lead ContentLead-Free
Manufacturer Part NumberCS-FX1
SeriesResin and Halide-free No-clean Flux
StandardsRoHS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Prefilled pens dispense flux easily for electronic soldering repairs. These pens are convenient and eliminate the mess that comes with manually filling flux bottles.
Feature
No Clean Flux Dispensing Pen Container Capacity 0.32 oz Container Type Pen Form Liquid Flux Classification ORL0/IPC J-STD Flux Series Resin and Halide-free No-clean Flux Flux Type No Clean For Solder Type Lead-Free Leaded Standards RoHS Application Circuit Board Repair Soldering Clean Up Type No Clean Features Excellent Wetting No Cleaning Necessary Works With Lead-Free Lead Content Lead-Free

Ulasan Produk

Tidak ada ulasan