AMERICAN BEAUTY Solder Pot

Sebelum PPN:
Rp2.799.900 - Rp13.999.900
Spesifikasi
UNSPSC23171507
Maximum Operating Temperature (°F)850

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These pots keep molten solder at a consistent temperature for tinning wire leads, soldering iron tips, or small electrical components.
Feature
Solder Pot Power Consumption 600 W Pot Capacity 3.5 lb Pot Interior Dimensions 1 1/2 in D x 3 1/2 in Dia Crucible Shape Round Display Type Analog Operating Voltage 120 V Operating Temperature (Minimum) 350 Degrees F Operating Temperature (Maximum) 850 Degrees F Application Dip Soldering Tinning Bar Capacity 3 Bars CS-PBF4 or 8 Bars CS-PB50-3 Crucible Material Gray Cast Iron Display Units of Measure Celsius Fahrenheit

Ulasan Produk

Tidak ada ulasan

Halaman Terkait