SMITH EQUIPMENT Smith-Style Torch Heating Nozzle (Nosel Las)

Sebelum PPN:
Rp2.099.900 - Rp18.999.900
Spesifikasi
UNSPSC23171535
Compatible ManufacturerSmith
Tip DesignTube & Head

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Heating nozzles are compatible with Smith-style torch handles and produce multiple flames for pre-heating and heat-treating applications. Also called rosebud nozzles, their additional applications include bending, straightening, and shrinking.
Feature
Heating Tip Compatible Fuel Type Acetylene Compatible Torch Series WH100 Tip Series MT600 Tip Size 73 085 BTU Tip Design Tube Head Compatible Manufacturer Smith Application Heating Compatible Torch Grainger Part Number 2CZV6 Compatible Torch Manufacturer Part Number CW5A MW5A WH100 Drill Size 56 Flame Type Multi-Flame Heating Capacity (Acetylene) 73 085 BtuH Maximum Fuel Flow Rate 51 scfh Maximum Oxygen Flow Rate 57 scfh Minimum Fuel Flow Rate 0 scfh

Ulasan Produk

Tidak ada ulasan

Halaman Terkait