VIBRA-TITE Retaining Compound for Metal

Sebelum PPN:
Rp689.900 - Rp2.599.900
Spesifikasi
UNSPSC31201601
Full Cure Time (day)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These retaining compounds have a thick consistency for filling gaps in loose-fitting metal parts. They are often used to repair a press fit assembly or reinforce the seating of mechanical components, avoiding the need to remachine parts.
Feature
Retaining Compound For Material Type Aluminum Plated Metals Stainless Steel Steel Retaining Compounds Properties For Loose Fitting Parts High Temperature Resistant Oil Tolerant Series 566 Container Size 1.7 fl oz Container Type Tube Maximum Gap Fill Size 0.02 in Maximum Operating Temperature 350 Degrees F Minimum Operating Temperature -65 Degrees F Color Gray Full Cure Time 1 day Shear Strength 2 400 psi Primer Required Yes Clean Up Method Neutralizing Agent

Ulasan Produk

Tidak ada ulasan