USA SEALING PVC Welding Rod (Kawat Las PVC)

Sebelum PPN:
Rp759.900
Spesifikasi
UNSPSC23171512
ColorLight Gray
For Maximum Material Thickness3/16
Manufacturer Part NumberBULK-WR-PVC2-9
MaterialPVC
Material GradeType 2
Maximum Operating Temperature (°F)660
Minimum Operating Temperature (°F)625
ProcessPlastic Welding
Rod Length (ft)65
Rod ShapeRound
Rod diameter3/16
Weight (lbs)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PVC type 2 welding rods create welds that resist chemicals and provide higher resistance to impacts than welds created with PVC type 1 welding rods. They are commonly used for welding consoles, acid baths, and other PVC type 2 parts that will be exposed to impacts and chemicals.
Feature
Plastic Welding Rod Material PVC Process Plastic Welding Overall Diameter 3/16 in Overall Length 65 ft Color Light Gray Weight 1 lb For Maximum Material Thickness 3/16 in Minimum Operating Temperature 625 Degrees F Maximum Operating Temperature 660 Degrees F Rod Shape Round Material Grade Type 2 Polymer Type PVC

Ulasan Produk

Tidak ada ulasan