SUMNER Purge Plug (Sumbat Pipa Las)

Sebelum PPN:
Rp6.899.900
Spesifikasi
UNSPSC23171511
Barb Size3/8
Compatible Pipe Diameter (Maximum) (in)4
Compatible Pipe Diameter (Minimum)3/4
IncludesABS Case; Foam Insert
Manufacturer Part Number786055
Number of Plugs18
Plug Diameter3/4; 1; 1-1/4; 1-1/2; 2; 2-1/2; 3; 3-1/2; 4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Purge plug kits include pairs of different sizes of purge plugs. Purge plugs seal pipe and introduce inert gas (like argon or helium) into the space in order to product high-quality welds. They're removed when the work is complete and can be reused.
Feature
Nylon Expansion Plug Kit Compatible Pipe Diameter (Maximum) 4 in Compatible Pipe Diameter (Minimum) 3/4 in Barb Size 3/8 in Number of Plugs 18 Includes ABS Case Foam Insert Material Natural Rubber Nylon Plug Color Yellow Plug Diameter 3/4 in 1 in 1 1/4 in 1 1/2 in 2 in 2 1/2 in 3 in 3 1/2 in 4 in Process Pipework Leak Testing Resistance Properties Corrosion Resistant

Ulasan Produk

Tidak ada ulasan