LINCOLN ELECTRIC Plasma Torch Electrode

Sebelum PPN:
Rp479.900 - Rp669.900
Spesifikasi
UNSPSC31160000
Compatible with BrandLincoln
Duty RatingStandard
ProcessPlasma Cutting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These plasma torch electrodes are compatible with specific series of Lincoln torches. They conduct current to create and maintain an arc for plasma cutting tasks.
Feature
Electrode Duty Rating Standard For Plasma Cutter Model K2807-1 Compatible with Model K2847-1 Compatible with Series LC40 Compatible with Brand Lincoln Maximum Current 40 A Compatible with Plasma Gas Air For Material Type Aluminum Mild Steel Stainless Steel Welding Processes Plasma Cutting For Plasma Torch Type Handheld Machine Material Copper

Ulasan Produk

Tidak ada ulasan