THERMAL DYNAMICS Plasma Torch

Sebelum PPN:
Rp30.999.900 - Rp35.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thermal Dynamics plasma torches are compatible with specific series of Thermal Dynamics plasma cutters. The torches make precise cuts or gouges in metals such as steel, stainless steel, and aluminum.
Feature
Plasma Torch Cable Length 20 ft Compatible with Model 1-1330-1 1-1330-2 1-1330-5 1-1331-1 1-1331-2 1-1331-5 1-1730-1 1-1730-2 1-1730-5 1-1731-1 1-1731-2 1-1731-5 Compatible with Series Cutmaster 102 Cutmaster 152 Duty Cycle 60 Percent Compatible with Brand Thermal Dynamics Maximum Current 120 A For Rear Connection Type RPT (O2B) Plasma Torch Model 7-5202 Plasma Torch Type Handheld Series SL100 Welding Processes Plasma Cutting Duty Rating Medium Duty Heavy Duty

Ulasan Produk

Tidak ada ulasan