Spesifikasi
| UNSPSC | 23171518 |
|---|---|
| For Maximum Material Thickness | 1-1/2 |
| For Minimum Material Thickness | 3/4 |
| Ground Cord Length (ft) | 25 |
| Includes | LC65 Hand Torch with 25 ft CableWork Clamp & Cable |
| Input Frequency (Hz) | 50/60 |
| Input Voltage (VAC) | 208; 575 |
| Manufacturer Part Number | K2808-1 |
| Maximum Amperage (A) | 60 |
| Minimum Amperage (A) | 20 |
| Minimum Input Air Flow Rate (cfm) | 4.6 |
| Minimum Input Air Pressure (psi) | 87 |
| Overall Depth (in) | 22.1 |
| Overall Height (in) | 15.2 |
| Overall Width (in) | 8.5 |
| Phase | Three-Phase |
| Plasma Cutter Model | K2808-1 |
| Plasma Cutter Series | Tomahawk 1000 |
| Plasma Torch Cable Length (ft) | 25 |
| Plasma Torch Type | Handheld |
| Plug Type | Bare Leads |
| Process | Plasma Cutting |
| Product Weight (kg) | 31.75 |
| Rated Output @ Duty Cycle (A) | 40 @96 V, 100%; 60 @104 V, 50% |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Lincoln Tomahawk plasma cutters include a handheld plasma torch with cable, a consumables kit, and a work cable with clamp. Please see the product detail page for the full list of equipment included with each product.
Feature
Plasma Cutter Cutting Configuration Plasma Cutting Effective Input Current 37.8 A @ 208 V (Single-Phase) 37.8 A @ 575 V (Three-Phase) For Material Type Aluminum Brass Copper Mild Steel Stainless Steel For Maximum Material Thickness 1 1/2 in For Minimum Material Thickness 3/4 in Input Frequency 50/60 Hz Input Voltage 208 V AC 575 V AC Max Input Current 37.8 A @ 208 V (Single-Phase) 37.8 A @ 575 V (Three-Phase) Open Circuit Voltage 270 V DC Phase Three-PhaseProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Produk%20Las/Pembakar/Replacement%20Parts%20untuk%20Air%20Plasma%20Torch/LINCOLN%20ELECTRIC%20Plasma%20Cutter/97P109496331-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
