SP SCIENCEWARE PTFE Pipe Thread Seal Tape (Seal Tape Pipa)

Sebelum PPN:
Rp839.900
Spesifikasi
UNSPSC31201514
Backing MaterialPTFE
Brand & SeriesSP SCIENCEWARE
ColorWhite
Maximum Operating Temperature (°F)500
Minimum Operating Temperature (°F)-250
Overall Length (ft)25
Overall Width1/2
Tape TypePipe Thread Sealant Tape
Thickness (in)0.0025

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Thread Sealant Tape Overall Width 1/2 in Overall Length 25 ft Minimum Operating Temperature -250 Degrees F Maximum Operating Temperature 500 Degrees F Color White Tape Type Pipe Thread Sealant Tape Backing Material PTFE Thickness 0.0025 in Package Quantity 3

Ulasan Produk

Tidak ada ulasan