BLUE MONSTER PTFE Pipe Thread Seal Tape (Seal Tape Pipa)

Sebelum PPN:
Rp109.900 - Rp379.900
Spesifikasi
UNSPSC31160000
Backing MaterialPTFE
For Maximum Thread Diameter1-1/2
Maximum Operating Pressure for Gases (psi)10000
Maximum Operating Pressure for Liquids (psi)10000
Maximum Operating Temperature (°F)500
Resistance PropertiesChemical Resistant
Tape TypePipe Thread Sealant Tape

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thread sealant tape for gas is a high density tape intended for fuel or oxygen pipe lines. High-density tape provides a stronger seal with less tape wrapping than low-density tape. The yellow tape color helps to indicate its use for these systems.
Feature
Thread Sealant Tape Specific Sealing Application For Gas Series Gas Guard(R) Overall Width 1/2 in Overall Length 83 ft Minimum Operating Temperature -400 Degrees F Maximum Operating Temperature 500 Degrees F Maximum Operating Pressure for Liquids 10 000 psi Maximum Operating Pressure for Gases 10 000 psi Maximum Linear Density 1.5 g/cc Minimum Linear Density 1.5 g/cc Color Yellow Tape Type Pipe Thread Sealant Tape For Maximum Thread Diameter 1 1/2 in

Ulasan Produk

Tidak ada ulasan