Rectorseal Pipe Thread Sealant (Sealant Ulir Pipa)

Sebelum PPN:
Rp92.900 - Rp409.900
Spesifikasi
UNSPSC31201612
Cure typeNon-Hardening
FeaturesLead Free; Low Odor
For Fluid TypeAir; Diesel Fuel Oil; Fuels; Kerosene; Natural Gas; Steam; Water
For Material TypeAluminium, Brass, Copper, Fiberglass, Galvanized Steel, Iron, Polyethylene, PVC, Stainless Steel
For Maximum Thread Diameter1-1/4
Maximum Operating Pressure for Gases (psi)2000
Maximum Operating Pressure for Liquids (psi)8000
Maximum Operating Temperature (°F)350
Mixing RequiredYes
Product FormPaste
Shelf Life (yr)2
Specific Gravity1.4
VOC Content (g/L)160

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose non-hardening pipe thread sealants are intended for basic plumbing applications that are not exposed to high pressures from gas or liquid. They do not harden, which helps prevent cracking as the sealant ages and allows easy adjustment and disassembly.
Feature
Pipe Thread Sealant Cure Type Non-Hardening Series No 5 Low Odor Container Size 9.6 fl oz Container Type Brush-Top Can Maximum Operating Temperature 350 Degrees F Minimum Operating Temperature -50 Degrees F Maximum Operating Pressure for Gases 2 000 psi Maximum Operating Pressure for Liquids 8 000 psi Color Gray For Fluid Type Air Diesel Fuel Oil Fuels Kerosene Natural Gas Steam Water

Ulasan Produk

Tidak ada ulasan