Krytox Pipe Thread Sealant (Sealant Ulir Pipa)

Sebelum PPN:
Rp5.599.900
Spesifikasi
UNSPSC31201612
Chemical BasePTFE
Clean Up MethodNon-Chlorinated Solvent
ColorWhite
Container Size (fl oz)8
Container TypeTube
For Fluid TypeAcetone; Alcohol; Butane; Ethanol; Fuels; Gases; Natural Gas; Oxygen; Propane; Steam; Water
For Material TypeMetal; Plastic
Manufacturer Part NumberTS4
Maximum Operating Pressure for Gases (psi)400
Maximum Operating Temperature (°F)300
Minimum Operating Temperature (°F)-65
Non-ToxicYes
Product FormGrease
Resistance PropertiesNon-Corrosive; Non-Flammable
Specific Sealing ApplicationGeneral Purpose Thread Sealing
StandardsASNI/ASME Guideline B.20.1-1983

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Pipe Thread Sealant Container Size 8 fl oz Container Type Tube Maximum Operating Temperature 300 Degrees F Minimum Operating Temperature -65 Degrees F Maximum Operating Pressure for Gases 400 psi Color White For Fluid Type Acetone Alcohol Butane Ethanol Fuels Gases Natural Gas Oxygen Propane Steam Water For Material Type Metal Plastic Specific Sealing Application General Purpose Thread Sealing Standards ASNI/ASME Guideline B.20.1-1983 Chemical Base PTFE

Ulasan Produk

Tidak ada ulasan