RUST-OLEUM Patching Compound for Concrete & Asphalt Repair (Tambal Beton & Aspal)

Sebelum PPN:
Rp1.099.900 - Rp8.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These concrete repair compounds improve the look of concrete and help keep out moisture which can worsen damage. They are intended for general purpose patching applications to smooth minor cracks and holes.
Feature
Patching Compound Product Type Patching Compound Base Material Cement Product Form Putty Container Size 3 lb Container Type Bag Coverage 2 sq ft @ 1/4 in Full Cure Time 1 day Working Time 25 min Application Concrete Repair Color Gray Standards ASTM C109 ASTM C78 VOC Content 0 g/L Flash Point 998.6 Degrees F Maximum Application Temperature 100 Degrees F Maximum Performance Temperature 100 Degrees F Maximum Setting Time 25 min

Ulasan Produk

Tidak ada ulasan