ABATRON Patching Compound for Concrete & Asphalt Repair (Tambal Beton & Aspal)

Sebelum PPN:
Rp1.199.900 - Rp7.899.900
Spesifikasi
Base MaterialEpoxy
ColorGray
Container TypePail
Cure typeChemical Activator; Heat
For Use on Surface MaterialConcrete
Full Cure Time (wk)2
Working Time (minute)45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-performance patching compounds include materials in their formula that provide additional features or resistance properties to meet the needs of the concrete repair application.
Feature
Concrete Repair Compound Product Type Concrete Repair Compound Base Material Epoxy Cure Type Chemical Activator Heat Patching and Repairing Properties High Strength Resistance Properties Chemical Resistant Nonsagging Nonshrinking Product Form Paste Container Size 4 lb Container Type Pail Coverage Not Applicable Full Cure Time 2 wk Maximum Crack Width 2 in Maximum Thickness 3/8 in Minimum Thickness 1/4 in Maximum Traffic Hours 6 hr Minimum Traffic Hours 1 hr Working Time 45 min

Ulasan Produk

Tidak ada ulasan