VICTOR Oxy-Fuel Torch Tip Mixer & Tube (Tip Blender Las)

Sebelum PPN:
Rp2.199.900
Spesifikasi
UNSPSC23171535
Compatible Heating Tip SeriesTEMFTEMFATEMFN
Compatible Torch SeriesJ
Compatible Welding & Brazing Tip SeriesTETEMFTEMFATEMFNTEN
For Fuel TypeAcetyleneNatural GasPropanePropylene
Manufacturer Part Number0325-0101
SeriesUN-J

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These tip tubes are part of an interchangeable system. They're paired with compatible heating, welding, brazing, or multipurpose tip heads and used with a compatible Victor-style torch handle.
Feature
Universal Nozzle Compatible Torch Series J Compatible Heating Tip Series TEMF TEMFA TEMFN Compatible Welding and Brazing Tip Series TE TEMF TEMFA TEMFN TEN Outlet Connection Size 5/16 In.-27 Outlet Connection Type Standard Inlet Connection Gender Male Inlet Connection Size 5/16 In.-27 Inlet Connection Type UNS Tube Series UN-J Application Brazing Heating Welding Compatible Torch Manufacturer Part Number 103-01FP J-28 J-40 Overall Length 5 in

Ulasan Produk

Tidak ada ulasan