Harris Oxy-Fuel Torch Tip Mixer & Tube (Leher Blender Las)

Sebelum PPN:
Rp2.399.900 - Rp2.999.900
Spesifikasi
For Fuel TypeAcetyleneNatural GasPropanePropylene

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These tip tubes have a curved body with a bell-shaped head that helps reduce reflective heat and increase tube life. Used as part of an interchangeable system, they are paired with compatible heating, welding, and brazing tips and used with compatible Harris-style mixers and torch handles.
Feature
Tip Tube Compatible Torch Series 15-5 19-6 50-10 50-9 Compatible Heating Tip Series 1390-B 1390-H 1390-HA Compatible Welding and Brazing Tip Series 1390 1390-N Compatible Tip Mixer B-15-3 B-15-3F H-16-E H-16-S Outlet Connection Gender Female Outlet Connection Size 3/8 In.-24 Inlet Connection Gender Male Inlet Connection Size 5/16 In.-27 Inlet Connection Type UNS Tube Series D-50-CXL Application Brazing Welding

Ulasan Produk

Tidak ada ulasan