RADNOR Oxy-Fuel Torch Kit (Set Blender Las)

Sebelum PPN:
Rp25.999.900 - Rp42.999.900
Spesifikasi
UNSPSC23171529
For Fuel TypeAcetylene
Hose Length (ft)12.5
Included Cutting AttachmentCA25
Included Cutting Tip0-3-101
Included Fuel RegulatorCGA 200
Included Oxygen RegulatorCGA 540
Included Torch Handle100FC
Included Welding & Brazing Tip2-W-1
IncludesGoggles, Striker
Product TypePortable Combination Torch & Tip Kit
Regulator Model (Fuel)160AR-MC
Regulator Model (Oxygen)150CR-540
SeriesRadnor
Torch Head Angle (°)90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These portable outfits come with a carrying tote, a torch handle, cutting attachment, and tips for use in heavy duty HVAC/R and plumbing applications. They also include regulators, twin-line hose assembly, goggles, and flint lighter.
Feature
Light Duty Outfit Compatible Fuel Type Acetylene Kit Series Radnor Torch Handle Model 100FC Cutting Tip Manufacturer Part Number 0-3-101 Cutting Attachment Manufacturer Part Number CA25 Head Angle 90 Degrees Welding and Brazing Tip Manufacturer Part Number 2-W-1 Regulator CGA Number (Fuel) CGA 200 Regulator CGA Number (Oxygen) CGA 540 Hose Length 12.5 ft Product Type Portable Combination Torch Tip Kit Includes Goggles Striker Application Brazing Cutting Welding

Ulasan Produk

Tidak ada ulasan

Halaman Terkait