Harris Oxy-Fuel Torch Kit (Set Blender Las)

Sebelum PPN:
Rp18.999.900
Spesifikasi
UNSPSC23171535
For Fuel TypeAcetylene
Hose Fitting SizeB
Hose Length (ft)20
Included Cutting Attachment72-3
Included Cutting Tip6290-1AC
Included Fuel RegulatorCGA 510
Included Oxygen RegulatorCGA 540
Included Torch Handle85
Included Welding & Brazing Tip23A90-5
IncludesBlack Kit BagD-85 Mixer AssemblyHandheld IgnitorSafety Glasses
Manufacturer Part Number4403224
Product TypeCombination Torch & Tip Kit
Regulator Model (Fuel)25GX-15-510
Regulator Model (Oxygen)25GX-145-540
SeriesSteelworker
Torch Head Angle (°)90
Torch StyleHarris

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These outfits contain a torch handle, cutting attachment, cutting and welding tip, and regulators.
Feature
Cutting Outfit Compatible Fuel Type Acetylene Kit Series Steelworker Torch Handle Model 85 Cutting Tip Manufacturer Part Number 6290-1AC Cutting Attachment Manufacturer Part Number 72-3 Head Angle 90 Degrees Welding and Brazing Tip Manufacturer Part Number 23A90-5 Regulator CGA Number (Fuel) CGA 510 Regulator CGA Number (Oxygen) CGA 540 Hose Fitting Size B Hose Length 20 ft Product Type Combination Torch Tip Kit Torch Style Harris

Ulasan Produk

Tidak ada ulasan

Halaman Terkait