VICTOR Oxy-Fuel Torch Handle (Blender Las Potong)

Sebelum PPN:
Rp3.599.900 - Rp10.999.900
Spesifikasi
Hose Fitting SizeB
Inlet Connection Size (in)9/16-18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Victor-style torch handles have a forged brass body and tube-within-a-tube construction that increases strength and reduces weight. They are compatible with Victor-style cutting attachments and Victor-style heating nozzles and welding and brazing tips.
Feature
Torch Handle Compatible Fuel Type Acetylene Natural Gas Propane Propylene Torch Series WH 315FC+ Hose Fitting Size B Inlet Connection Size 9/16 In.-18 Overall Length 9 in Inlet Connection Gender Male Inlet Thread Direction Left Hand Inlet Connection Type UNF Weight 24 oz Torch Style Victor Compatible Heating Tip Series 55 MFA MFN Compatible Welding and Brazing Tip Series DFE FE RTE UN W Compatible Cutting Attachment CA 2460+ Compatible Tip Tube ET Body Finish Polished

Ulasan Produk

Tidak ada ulasan