SMITH EQUIPMENT Oxy-Fuel Torch Handle (Blender Las Potong)

Sebelum PPN:
Rp7.699.900 - Rp9.399.900
Spesifikasi
UNSPSC23171517
Hose Fitting SizeB
Inlet Connection Size (in)9/16-18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Smith-style torch handles have tube-within-a tube construction that increases strength and reduces weight. The internal tube is silver brazed to help eliminate leaks. They are compatible with Smith-style cutting attachments and Smith-style heating nozzles and welding and brazing tips.
Feature
Torch Handle Compatible Fuel Type Acetylene Natural Gas Propane Propylene Torch Series WH200 Hose Fitting Size B Inlet Connection Size 9/16 In.-18 Maximum Welding Thickness 3 in Overall Length 7 1/2 in Inlet Connection Gender Male Inlet Thread Direction Left Hand Inlet Connection Type UNF Weight 16.16 oz Torch Style Smith Compatible Heating Tip Series ST600 ST800 Compatible Welding and Brazing Tip Series SW200 SW400

Ulasan Produk

Tidak ada ulasan