SMITH EQUIPMENT Oxy-Fuel Torch with Gas Saver (Gas Saver Las)

Sebelum PPN:
Rp12.999.900 - Rp15.999.900
Spesifikasi
CGA NumberCGA-023
Inlet Connection Size (in)9/16-18
Inlet Connection TypeUNF
Outlet Connection Size (in)9/16-18
Outlet Connection TypeUNF

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Oxy-fuel torch gas savers conserve time and gas when doing intermittent or repetitive tasks. Gas savers install between the torch and the fuel source and has an arm that shuts off gas flow when the torch is rested on it. Gas flow is restored when the torch is lifted and a pilot light relights the torch. Because gas flow on the torch doesn't need to be adjusted, flame settings can be maintained to speed set up.
Feature
Torch Valve CGA Number CGA-023 Inlet Connection Size 9/16 In.-18 Inlet Connection Type UNF Outlet Connection Size 9/16 In.-18 Outlet Connection Type UNF Standards UL

Ulasan Produk

Tidak ada ulasan