PIPE-PRO Oxy-Fuel Torch Cutting Guide

Sebelum PPN:
Rp559.900 - Rp1.099.900
Spesifikasi
UNSPSC23153002
Cutting Angle (°)22.5; 45; 90
FeaturesLifetime Guarantee; Lightweight and Durable; Metal and Magnetic Hinge; Two Double-Sided Templates
Tool MaterialMetal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multi-angle pipe-cutting guides sets include a selection of guides that fit different diameter pipes. The guides wrap around a pipe to provide a reference for making accurate straight cuts. Cut-outs create a guide for marking straight, accurate lines that can be followed when cutting. Angles can be marked at 22.5°, 45°, and 90°.
Feature
Metal Cutting Guide Set Cutting Angle 22.5 Degrees 45 Degrees 90 Degrees Guide Diameter 3 1/2 in 4 1/2 in Includes 3-1/2 in 4-1/2 in Compatible With Cutting Pipe Saddle Cut Features Lifetime Guarantee Metal and Magnetic Hinge Lightweight and Durable Two Double-Sided Templates Tool Material Metal Tool Type Magnetic Metal Guide Kit

Ulasan Produk

Tidak ada ulasan