UNIWELD Oxy-Fuel Flashback Arrestor (Arrestor Balik Api)

Sebelum PPN:
Rp3.599.900 - Rp4.099.900
Spesifikasi
UNSPSC23171511
CGA Number (Fuel)CGA 021
CGA Number (Oxygen)CGA 020
For Gas TypeFuelOxygen
Hose Fitting SizeA
Inlet Connection Size (in)3/8-24
Inlet Connection TypeUNF
Outlet Connection Size (in)3/8-24
Outlet Connection TypeUNF

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flashback arrestors mount to a torch or regulator and prevent flashbacks or backfiring. They have built-in check valves that prevent the reverse flow of gases.
Feature
Flashback Arrestor Set Mounting Location Torch Compatible Gas Type Fuel Oxygen Inlet Connection Size 3/8 In.-24 Outlet Connection Size 3/8 In.-24 Inlet CGA Number (Fuel) CGA 021 Inlet CGA Number (Oxygen) CGA 020 Hose Fitting Size A Inlet Connection Type UNF Outlet Connection Type UNF Product Type Flashback Arrestor Set Series TFA

Ulasan Produk

Tidak ada ulasan