UNIWELD Oxy-Fuel Cutting Attachment (Blender Mesin Potong)

Sebelum PPN:
Rp8.399.900
Spesifikasi
UNSPSC23171535
Compatible Cutting Tip Series1-101; 1-101-30; 1-101-L; 1-108; 1-112; 1-118; 1-200; 1-207; 1-218; 1-244; 1-303MP; 1-318MP; 1-BTMP; 1-BTN; 1-CSN; 1-GPN; 1-GPP; 1-GTB; 1-HPN; 1-HPP; 1-MCN
Compatible Torch Handle72L9; 72L11; WH360; WH360L
For Fuel TypeAcetylene; Natural Gas; Propane; Propylene
Head Angle (°)90
Manufacturer Part Number780A
Maximum Cutting Capacity (in)8
Overall Length10-1/2
Series (A)780
Torch StyleVictor
Weight (oz)32

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These cutting attachments are compatible with Victor-style torch handles and Victor-style cutting tips.
Feature
Cutting Attachment Compatible Fuel Type Acetylene Natural Gas Propane Propylene Cutting Attachment Series 780A Head Angle 90 Degrees Overall Length 10 1/2 in Maximum Cutting Thickness 8 in Weight 32 oz Torch Style Victor Compatible Cutting Tip Series 1-101 1-101-30 1-101-L 1-108 1-112 1-118 1-200 1-207 1-218 1-244 1-303MP 1-318MP 1-BTMP 1-BTN 1-CSN 1-GPN 1-GPP 1-GTB 1-HPN 1-HPP 1-MCN Compatible Torch Handle Manufacturer Part Number 72L11 72L9 WH360 WH360L

Ulasan Produk

Tidak ada ulasan