Harris Oxy-Fuel Check Valve (Katup Anti Balik)

Sebelum PPN:
Rp579.900
Spesifikasi
UNSPSC40141622
CGA Number (Fuel)CGA 023
CGA Number (Oxygen)CGA 022
For Gas TypeOxygen
Hose Fitting SizeB
Inlet Connection Size (in)9/16-18
Inlet Connection TypeUNF
Manufacturer Part Number88-6CVTR
Mounting LocationTorch
Outlet Connection Size (in)9/16-18
Outlet Connection TypeUNF
Series88-6CVTR

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Check valves provide protection against the reverse flow of gases, but do not provide protection from flame flashback.
Feature
Flow Check Valve Mounting Location Torch Compatible Gas Type Oxygen Inlet Connection Size 9/16 In.-18 Inlet CGA Number (Fuel) CGA 023 Inlet CGA Number (Oxygen) CGA 022 Hose Fitting Size B Body Material Brass Inlet Connection Type UNF Inlet Thread Direction Right Hand Outlet Thread Direction Right Hand Product Type Check Valve Series 88-6CVTR Standards OSHA Compliance

Ulasan Produk

Tidak ada ulasan