TREGASKISS Nozzles for MIG Gun

Sebelum PPN:
Rp689.900 - Rp1.099.900
Spesifikasi
UNSPSC23171535
Compatible with BrandTOUGH LOCK
Connection TypeSlip-On
For Gas Diffuser Number404-26; 404-32
For MIG Gun SeriesBTB; Clean Air; G1 Water-Cooled; G2; Robotic CA3; T-Gun Water-Cooled; TA3; ThruArm G2; S-Gun; TGX
Insulation TypeFiberglass Insulators
Nozzle SeriesTOUGH LOCK
ProcessMIG Welding (GMAW)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Nozzle Compatible with Brand TOUGH LOCK Series TOUGH LOCK Compatible with Series BTB Clean Air G1 Water-Cooled G2 Robotic CA3 S-Gun T-Gun Water-Cooled TA3 TGX ThruArm G2 Bore Diameter 5/8 in Connection Type Slip-On Nozzle to Tip Relationship 1/8 in Stick-Out Nozzle Shape Tapered Material Copper Insulation Type Fiberglass Insulators Duty Rating Heavy Duty For Gas Diffuser Number 404-26 404-32 Welding Processes MIG Welding (GMAW)

Ulasan Produk

Tidak ada ulasan