MAG-MATE Multi-Angle Welding Magnet

Sebelum PPN:
Rp509.900 - Rp7.299.900
Spesifikasi
Number of Angles5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Three-axis multi-angle welding angles hold three workpieces securely on an inside corner.
Feature
Magnetic Welding Square Maximum Pull 55 lb Overall Height 3 in Overall Length 4.4 in Overall Width 4.4 in Positioning Angles 30 Degrees 45 Degrees 60 Degrees 75 Degrees 90 Degrees Switchable On/Off Not Switchable Number of Angles 5 Center Hole Diameter 5/16 in Features For Holding Support Brackets Holds 3 Pieces of Metal at Once Housing Material Steel Includes Multiple Language Label Magnet Material Ceramic Plate Thickness 1.13 in Positioner Color Silver

Ulasan Produk

Tidak ada ulasan