HOBART MIG Welder (Mesin Las)

Sebelum PPN:
Rp45.999.900 - Rp119.999.900
Spesifikasi
For Material TypeMild Steel; Stainless Steel
For Minimum Material Thickness (ga)24 (Mild Steel)
For Wire TypeFlux-CoredSolid
Input Frequency (Hz)60
PhaseSingle-Phase
Welding Power Source TypeCV
polarityDC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Hobart IronMan series MIG package comes with a power source and includes a MIG gun, a work cable with clamp, a flow gauge/regulator, a gas hose, and running gear. Please see the product detail page for the full list of equipment included with each product.
Feature
MIG Welder Series IronMan 240 Input Voltage 220/230/240V AC Phase Single-Phase Welding Mode CV Polarity DC Input Frequency 60 Hz Welding Processes Flux-Cored Welding (FCAW) MIG Welding (GMAW) For Wire Type Flux-Cored Solid Maximum Wire Diameter 0.045 in (Flux-Cored) 0.045 in (Solid) Maximum Wire Feed Speed 700 in/min Model 500574 MIG Welding Output @ Duty Cycle 200 A @ 24 V 60 Percent

Ulasan Produk

Tidak ada ulasan