MILLER ELECTRIC MIG V-Knurl Drive Roll (Pengumpan Kawat MIG)

Sebelum PPN:
Rp2.099.900 - Rp2.799.900
Spesifikasi
UNSPSC23171538
Compatible with BrandMiller
Drive Roll TypeV-Knurl
For MIG Gun Model130831; 195156
For MIG Gun SeriesSpoolmate 15, Spoolmate 30XR-AXR-W
For Wire TypeFlux-Cored
Minimum Wire Diameter (in)0.03
ProcessFlux-Cored Welding (FCAW)
TypeDrive Roll

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These drive rolls are compatible with specific Miller spool guns. They feed electrode wire from a wire spool into a compatible MIG gun.
Feature
Drive Roll Type Drive Roll Compatible with Brand Miller Number of Drive Rolls 1 Maximum Wire Diameter 0.047 in Drive Roll Type V-Knurl For Wire Type Flux-Cored For MIG Gun Series Spoolmate 15 Spoolmate 30 XR-A XR-W For MIG Gun Model 130831 195156 Welding Processes Flux-Cored Welding (FCAW) Application Wire Feeders Drive Roll Material Steel For Use With Spoolmatic MIG Guns Includes Replacement Insulator Male Connector Minimum Wire Diameter 0.03 in

Ulasan Produk

Tidak ada ulasan