BERNARD MIG Gas Diffuser (Penyebar Gas Las)

Sebelum PPN:
Rp589.900 - Rp669.900
Spesifikasi
UNSPSC23171538
Connection Thread TypeThreaded
Connection TypeThreaded
FeaturesSimplify Parts Management and Improve Performance
MaterialBrass
Maximum Wire Diameter (in)0.125
Minimum Wire Diameter (in)0.023

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These gas diffusers are compatible with specific models of Bernard, Miller, and Hobart MIG guns. They ensure shielding gas is evenly dispersed across the weld pool in gas-shielded MIG welding tasks.
Feature
Gas Diffuser Compatible with Brand Lincoln Series Centerfire Gas Diffuser Number DS-1T Compatible with Series Magnum 300 Magnum 400 Connection Type Threaded For Contact Tip Series AccuLock S Welding Processes MIG Welding (GMAW) Connection Thread Type Threaded Features Simplify Parts Management and Improve Performance For Use With Lincoln Magnum 300 MIG Gun Lincoln Magnum 400 MIG Gun Tweco Spray Master 450 Material Brass Maximum Wire Diameter 0.125 in

Ulasan Produk

Tidak ada ulasan